Shop All Ball End Mills
Micro 100
End Mill, 3 Flute, Ball, 0.0300" Cutter dia
Mfr # BEF-030-375-3K
Zoro # G1001630
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Length of Cut 0.045"
- Shank Dia. 1/8"
- Neck Dia. 0.0280"
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BEF-030-375-3K
- Zoro # G1001630
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.045" |
Shank Dia. | 1/8" |
Neck Dia. | 0.0280" |
Milling Dia. | 0.0300" |
Overall Length | 1-1/2" |
Details
Number of Flutes | 3 |
Finish | NACRO |
End Mill Style | Ball |
Description
0.0300" Cutter DIA x 0.045" Length of Cut x 0.375" (3/8) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1268 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD1268)
- CLC WORK GEAR Tool Works Series Work Apron, 29 to 50 in Waist, Cotton, White, 2Pocket (C6)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 10PK (HC2041B10)
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-090-650)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Finish: NACRO (BEF-045-150-3K)
- MICRO 100 Carbide End Mill, 1.2 mm, Cut 1.2 mm, 2 FLT (MMBM-012-15)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-15)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0400" Cutter dia, Overall Length: 1-1/2" (BEF-040-060-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Overall Length: 1-1/2" (BEF-060-500-3K)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN11)
- Micro 100 Ball End Mills