Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 5.0 mm Cutter dia
Mfr # MEFM-050-3000K
Zoro # G0982548
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 6.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-050-3000K
- Zoro # G0982548
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 6.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Milling Dia. | 5.000 mm |
Neck Dia. | 4.900 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
5.000 mm Cutter DIA x 6.00 mm Length of Cut x 30.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 90 Deg (44 21 J31 SBA)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34034)
- GEARWRENCH 3 Piece 3/8" Drive X-Core™ Pinless Universal Joint Impact Extension Set 6", 9" & 12" (84453)
- BOSCH Oscillating Blade, Titanium, 3-1/2 in Size (OSL312T)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-078-900K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: NACRO (MEF-062-350-3K)
- MICRO 100 Square End Mill, 7/64" Cut L, Unfinished (MEF-060-750K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: NACRO (MEF-075-113-3K)
- MICRO 100 End Mill, 4 Flute, Square, 14.0 mm Cutter dia (SHRM-140-4)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2500K)
- CGS TOOL 4 Flute Stub Length Sq End Mill 5/16"Dia 1/2"Loc 2"Oal (240-3125)
- Micro 100 Square End Mills