Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 5.0 mm Cutter dia
Mfr # MEFM-050-3000
Zoro # G0980597
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 6.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- Neck Dia. 4.900 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-050-3000
- Zoro # G0980597
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 6.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Neck Dia. | 4.900 mm |
Milling Dia. | 5.000 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | UN |
Description
5.000 mm Cutter DIA x 6.00 mm Length of Cut x 30.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ingersoll Rand W7150-K1 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 1 Battery 3.0Ah (W7150-K1)
- CENTURY DRILL & TOOL 3-3/4" Bi-Metal Hole Saw Shark Tooth (05060)
- JOHNSON LEVEL & TOOL Digital Angle Finder, 12 in, Aluminum (1750-1200)
- ABB Crimping Tool Die (15520SS)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Neck Dia.: 0.0280" (MEF-030-375-3K)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-093-750)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia (MEF-047-071-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Finish: UN (MEF-040-250-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: UN (MEFM-012-1000)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Overall Length: 3" (MEF-250-1500)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190)
- Micro 100 Square End Mills