Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 4.0 mm Cutter dia
Mfr # MEFM-040-3000K
Zoro # G0987737
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 5.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-040-3000K
- Zoro # G0987737
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Milling Dia. | 4.000 mm |
Neck Dia. | 3.900 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
4.000 mm Cutter DIA x 5.00 mm Length of Cut x 30.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2 5/16-18X20, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.2A387X20)
- UNIVERSAL TOOL 1/2" Reversible Drill, UT8896 (UT8896)
- MORSE Band Saw Blade, 11 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 5)
- BOSCH Fast Spiral 1/8In x2In 3In (BM2001)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-075-250K)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: NACRO (MEFM-050-2500K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Finish: NACRO (MEF-060-500-3K)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: UN (MEFM-050-2500)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (VHS-500-5K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia (MEF-062-200-3K)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-400K)
- Micro 100 Square End Mills