Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 4.0 mm Cutter dia, Finish: NACRO
Mfr # MEFM-040-500K
Zoro # G1002400
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 5.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- Milling Dia. 4.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-040-500K
- Zoro # G1002400
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 5.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Milling Dia. | 4.000 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
4.000 mm Cutter DIA x 5.00 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-18, H3 Limit (14095)
- KO-KEN Nut Setter 8mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-8)
- STEELMAN 1" Drive x 1-1/8" 6-Point Thin Wall Deep Impact Socket (79340)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia, Neck Dia.: 0.0290" (MEF-031-200-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: UN (MEFM-012-1000)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia, Finish: UN (MEF-047-150-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-900-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Length of Cut: 0.060" (MEF-040-060-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-500-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia (MEF-035-150-3K)
- Micro 100 Square End Mills