Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 3.0 mm Cutter dia
Mfr # MEFM-030-1500K
Zoro # G0987037
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 3.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- Milling Dia. 3.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-030-1500K
- Zoro # G0987037
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Milling Dia. | 3.000 mm |
Neck Dia. | 2.900 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
3.000 mm Cutter DIA x 3.00 mm Length of Cut x 15.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS File Set, 6 pcs. (ASS3810)
- URREA Combination drive torx bit socket set 9PC (4752W)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip (MWT-127S)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-031-200K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-250-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia, Neck Dia.: 0.0290" (MEF-031-200-3)
- CLEVELAND Square End Mill (C98254)
- Micro 100 End Mills