Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 3.0 mm Cutter dia
Mfr # MEFM-030-1500
Zoro # G0991410
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 3.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- Milling Dia. 3.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-030-1500
- Zoro # G0991410
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Milling Dia. | 3.000 mm |
Neck Dia. | 2.900 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | UN |
Description
3.000 mm Cutter DIA x 3.00 mm Length of Cut x 15.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MG)
- LENOX Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1852263)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526465000)
- PRO-GRADE TOOLS Mini Bolt Cutter, 8" (15408)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia, Finish: UN (MEF-047-150-3)
- MICRO 100 Square End Mill, 57/64" Cut L, Unfinished (MEF-078-900)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-047-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-250-3K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-075-113K)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x3/4"x1-1/2"x4-1/8" (C75200)
- Micro 100 End Mills