Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 3.0 mm Cutter dia, Finish: UN
Mfr # MEFM-030-300
Zoro # G0987265
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 3.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-030-300
- Zoro # G0987265
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Milling Dia. | 3.000 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
3.000 mm Cutter DIA x 3.00 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die 2 In Width, 3/4-10 UNC (CCT1060-58)
- DEWALT I-Beam Level, Aluminum, 72 in., Yellow (DWHT42169)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 8 pt Standard Depth, Black Oxide (J7412S)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M03)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Finish: UN (MEF-030-200-3)
- MICRO 100 Square End Mill, 39/64" Cut L, Unfinished (MEF-062-350K)
- MICRO 100 End Mill, 2 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-025-038)
- MICRO 100 Square End Mill, 7/64" Cut L, Unfinished (MEF-060-750K)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- Micro 100 End Mills