Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 3.0 mm Cutter dia, Finish: NACRO
Mfr # MEFM-030-3000K
Zoro # G0989889
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 3.00 mm
- Shank Dia. 6.000 mm
- Overall Length 57.0 mm
- Milling Dia. 3.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-030-3000K
- Zoro # G0989889
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Milling Dia. | 3.000 mm |
Neck Dia. | 2.900 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
3.000 mm Cutter DIA x 3.00 mm Length of Cut x 30.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #57 (C23377)
- PROTO 3/8", 1/2", 3/4" Drive Ratcheting Wrench Adapter Set, Metric, 4 pcs, Chrome (JHA4S)
- RIDGID Nut (31595)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-1000)
- MICRO 100 Square End Mill, 57/64" Cut L, Unfinished (MEF-062-550K)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-075-250)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Shank Dia.: 1/8" (MEF-078-900-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Neck Dia.: 0.0280" (MEF-030-375-3K)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-050-200K)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 9/16x1/2x1-3/8x3-3/8 (C31955)
- Micro 100 Square End Mills