Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 2.500 mm Cutter dia
Mfr # MEFM-025-2500K
Zoro # G0986486
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 3.00 mm
- Shank Dia. 3.000 mm
- Overall Length 50.0 mm
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-025-2500K
- Zoro # G0986486
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3.00 mm |
Shank Dia. | 3.000 mm |
Overall Length | 50.0 mm |
Neck Dia. | 2.400 mm |
Milling Dia. | 2.500 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
2.500 mm Cutter DIA x 3.00 mm Length of Cut x 25.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-18 HSS Combined Drill Bit & Tap (Drap) (DWT5/16-18DRAP)
- STEELMAN 1/2" Drive 6-Point Thin Wall 21mm x 21.5mm Impact Flip Socket (60230)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (G1H350RG4)
- TEKTON 2.5 mm Ball End Hex L-Key (KLX82025)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-020-250)
- MICRO 100 Square End Mill, 7/64" Cut Length, nACRo (MEF-062-093)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-350-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-550-3K)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-045-250K)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia, Finish: UN (MEFM-006-500)
- HARVEY TOOL End Mill for Aluminum Alloys - Square, 0.1875" (3/16), Number of Flutes: 3 (896312-C8)
- Micro 100 Square End Mills