Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 2.500 mm Cutter dia
Mfr # MEFM-025-2000K
Zoro # G0986057
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 3.00 mm
- Shank Dia. 3.000 mm
- Overall Length 50.0 mm
- Milling Dia. 2.500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-025-2000K
- Zoro # G0986057
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3.00 mm |
Shank Dia. | 3.000 mm |
Overall Length | 50.0 mm |
Milling Dia. | 2.500 mm |
Neck Dia. | 2.400 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
2.500 mm Cutter DIA x 3.00 mm Length of Cut x 20.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Multi-Purpose Bearing And Pulley Puller Set139 (647757)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J07519S)
- BAHCO Bahco 1 1/8 Hole Saw (BAH383029VIP)
- SUPERCUT 132-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (532104)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-047-071K)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-031-200K)
- MICRO 100 Square End Mill, 9/64" Cut L, Unfinished (MEF-040-500K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-500)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-035-053K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Length of Cut: 0.075" (MEF-050-200-3K)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-075-900K)
- Micro 100 End Mills