Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 2.500 mm Cutter dia
Mfr # MEFM-025-2000
Zoro # G0986626
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 3.00 mm
- Shank Dia. 3.000 mm
- Overall Length 50.0 mm
- Neck Dia. 2.400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-025-2000
- Zoro # G0986626
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3.00 mm |
Shank Dia. | 3.000 mm |
Overall Length | 50.0 mm |
Neck Dia. | 2.400 mm |
Milling Dia. | 2.500 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | UN |
Description
2.500 mm Cutter DIA x 3.00 mm Length of Cut x 20.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery Charger, Input 120 V, Sequential (GAL18V6-80)
- MAKITA Multi-Tool Sandpaper, 80 Grit, 10/pk (A-95526)
- GREY PNEUMATIC STUD REMOVER 3/4" IM (GP2517)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1 x 1-1/8, Aluminum Bronze (EX203-175UA)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-035-053K)
- MICRO 100 Square End Mill, 57/64" Cut L, Unfinished (MEF-078-900)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-1200K)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3)
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- Micro 100 End Mills