Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 2.500 mm Cutter dia
Mfr # MEFM-025-1000
Zoro # G0987859
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 3.00 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-025-1000
- Zoro # G0987859
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 3.00 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Neck Dia. | 2.400 mm |
Milling Dia. | 2.500 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
2.500 mm Cutter DIA x 3.00 mm Length of Cut x 10.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- EAGLE TAPTEK CUTTING TOOLS 2in TPI 4-1/2 PLUG HAND TAP (HT-20000-4.5-P-I)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- STEELMAN 3/4" (20mm) Belt Sander (1620)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-093-750)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-040-060)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia (MEF-078-900-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-550-3K)
- MICRO 100 Square End Mill, 7/64" Cut Length, nACRo (MEF-075-113)
- MICRO 100 End Mill, 4 Flute, Square, 0.3750" (3/8) Cutter dia (SHR-375-4)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x9/16x2 (C72343)
- Micro 100 Square End Mills