Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 2.0 mm Cutter dia
Mfr # MEFM-020-700
Zoro # G0984806
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.50 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-020-700
- Zoro # G0984806
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 2.000 mm |
Neck Dia. | 1.900 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
2.000 mm Cutter DIA x 2.50 mm Length of Cut x 7.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Needle Kit, 19 Pcs (PF2219-22-19)
- GREAT NECK Adjustable Frame Butcher-Style Hacksaw, 12" (100)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- CENTURY DRILL & TOOL Brad Point Wood Bit 10Mm Overall Lgth 133Mm Cutting Lgth 87Mm Rs 9.5Mm (37310)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-2000)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-093-750)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-500K)
- MICRO 100 End Mill, 4 Flute, Square, 0.3750" (3/8) Cutter dia (SHR-375-4)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-020-250)
- MICRO 100 Square End Mill, 3/64" Cut Length, nACRo (MEF-030-375)
- MICRO 100 Square End Mill, 5/8" Cut Length, nACRo (MEF-078-650K)
- Micro 100 End Mills