Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 2.0 mm Cutter dia
Mfr # MEFM-020-2500K
Zoro # G0985180
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.50 mm
- Shank Dia. 3.000 mm
- Overall Length 50.0 mm
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-020-2500K
- Zoro # G0985180
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 50.0 mm |
Neck Dia. | 1.900 mm |
Milling Dia. | 2.000 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
2.000 mm Cutter DIA x 2.50 mm Length of Cut x 25.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle (FS 400)
- BAUSCH + LOMB Magnifier, 20x, Hastings Triplet (81-61-81)
- STEELMAN 3/8" Drive 72 Geared Teeth Mini Head Quick Release Ratchet, 3/8", Chrome (78185)
- VERSADRIVE HMT Rapid-Lock 1/4 in. Impact Driver Adapter (111027-014A)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-1000)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia, Finish: UN (MEF-047-150-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1200)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Neck Dia.: 0.0280" (MEF-030-375-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: UN (MEFM-008-120)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-090K)
- OSG Carbide End Mill, 10mm dia., 14.00mm Cut (414-3937)
- Micro 100 End Mills