Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 2.0 mm Cutter dia
Mfr # MEFM-020-2500
Zoro # G0985664
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.50 mm
- Shank Dia. 3.000 mm
- Overall Length 50.0 mm
- Neck Dia. 1.900 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-020-2500
- Zoro # G0985664
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 50.0 mm |
Neck Dia. | 1.900 mm |
Milling Dia. | 2.000 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
2.000 mm Cutter DIA x 2.50 mm Length of Cut x 25.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- KLEIN TOOLS 3/8" Drive SAE, 8 pcs (65502)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- ROBERTS Carpet Installation Kit W/24 In Tool Box (10-750)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-050-300)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia, Neck Dia.: 0.0290" (MEF-031-200-3)
- MICRO 100 Square End Mill, 3/4" Cut Length, nACRo (MEF-060-750)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-500-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-068-3K)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000K)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 1-1/8 (60431)
- Micro 100 Square End Mills