Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 2.0 mm Cutter dia
Mfr # MEFM-020-2000
Zoro # G0979678
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.50 mm
- Shank Dia. 3.000 mm
- Overall Length 50.0 mm
- Neck Dia. 1.900 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-020-2000
- Zoro # G0979678
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 50.0 mm |
Neck Dia. | 1.900 mm |
Milling Dia. | 2.000 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
2.000 mm Cutter DIA x 2.50 mm Length of Cut x 20.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- MAYHEW $LOW PROFILE SCREWDRIVER PHILLIPS #2 (MY16992)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- ALLIED INTERNATIONAL Snap Knife, Large, Snap-Off, General Purpose (52009)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-075-250)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: NACRO (MEF-062-350-3K)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-045-068K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-250-3)
- MICRO 100 Square End Mill, 5/64" Cut Length, nACRo (MEF-031-375)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia (MEF-062-200-3K)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-060-090)
- Micro 100 Square End Mills