Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 2.0 mm Cutter dia, Finish: NACRO
Mfr # MEFM-020-1600K
Zoro # G0983196
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.50 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Milling Dia. 2.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-020-1600K
- Zoro # G0983196
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 2.000 mm |
Neck Dia. | 1.900 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
2.000 mm Cutter DIA x 2.50 mm Length of Cut x 16.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rafter Angle Square, 12 In, Aluminum (RAS120)
- KO-KEN Bit TORX T10 150mm 1/4 Hex Drive (121T.150-T10)
- DYNABRADE Contact Arm Assembly, 3/8" dia.x1" W (11305)
- MARSON Jaws For Big Daddy Rivet Gun (96013)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-090K)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-045-068K)
- MICRO 100 Square End Mill, 3/4" Cut Length, nACRo (MEF-093-750K)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-093-1000)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Length of Cut: 0.068" (MEF-045-068-3)
- MICRO 100 Square End Mill, 57/64" Cut L, Unfinished (MEF-078-900)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2S (I2S0375T100R)
- Micro 100 Square End Mills