Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.500 mm Cutter dia
Mfr # MEFM-015-1200
Zoro # G0982067
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.20 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Neck Dia. 1.400 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-015-1200
- Zoro # G0982067
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.20 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Neck Dia. | 1.400 mm |
Milling Dia. | 1.500 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | UN |
Description
1.500 mm Cutter DIA x 2.20 mm Length of Cut x 12.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Carbide Tip Brick Hammer, 16oz. (BL16TC)
- ZORO SELECT Double-Ring Tool Holder, 7/16", PK10 (787CY6)
- VERMONT GAGE Taperlock Thread Plug Gage, 5/16"-32 Size (301131510)
- SUPERIOR PARTS Spring Loaded Rafter Hook/Retractable Nail Gun / Saw Hanger with TWO-HOLE BRACKET for Hitachi NR83A (M745H2)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-060-200)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Length of Cut: 0.075" (MEF-050-200-3K)
- MICRO 100 Square End Mill, 11/32" Cut Length, nACRo (MEF-060-350)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-090-250)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-047-071)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-015-023)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-300-3)
- Micro 100 Square End Mills