Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.500 mm Cutter dia
Mfr # MEFM-015-1000
Zoro # G1002428
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.20 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-015-1000
- Zoro # G1002428
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.20 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 1.500 mm |
Neck Dia. | 1.400 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | UN |
Description
1.500 mm Cutter DIA x 2.20 mm Length of Cut x 10.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Dallas Bit Iron, Wood Handle, 6x4.5" (CF299)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4010KQ)
- REAPR Versa TAC Pry Bar, 4" Head features, ripping hook, wrench function (11015)
- WESTWARD Hex Rethreading Die, Carbon Steel, M8 (10T933)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-400)
- MICRO 100 End Mill, 3 Flute, Square, 0.0250" Cutter dia, Finish: UN (MEF-025-250-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: UN (MEFM-008-120)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-750K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Neck Dia.: 0.1830" (MEF-187-750)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- Micro 100 Square End Mills