Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.500 mm Cutter dia, Finish: UN
Mfr # MEFM-015-600
Zoro # G0979748
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 2.20 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-015-600
- Zoro # G0979748
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 2.20 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Neck Dia. | 1.400 mm |
Milling Dia. | 1.500 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
1.500 mm Cutter DIA x 2.20 mm Length of Cut x 6.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Die Grinder Stone (9800)
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Metric T27 Tip, 1 7/8 in L (53YV87)
- MORSE 3-3/4" Bi-Metal Hole Saw (MHS60)
- WESTWARD Sledge Hammer, 12 lb., 35-7/8 In, Hickory (2DBT5)
- MICRO 100 Square End Mill, 3/8" Cut L, Unfinished (MEF-030-100K)
- MICRO 100 Square End Mill, 1/32" Cut Length, nACRo (MEF-015-100)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-900K)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Finish: UN (MEF-030-200-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Overall Length: 3" (MEF-250-1500)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 17mm x 32mm, Number of Flutes: 2 (A-M16M17)
- Micro 100 Square End Mills