Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.200 mm Cutter dia
Mfr # MEFM-012-600
Zoro # G1002394
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.80 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-012-600
- Zoro # G1002394
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.80 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 1.200 mm |
Neck Dia. | 1.100 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
1.200 mm Cutter DIA x 1.80 mm Length of Cut x 6.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combo Wrench Set, Ratchet OE, 8-14mm, 6 Pc (4YR28)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/4-E (C23137)
- CRESCENT NICHOLSON 6" Flat Double Cut Bastard File - Carded (21867NN)
- M.A. FORD Countersink, 6 Flute, 1/2" Shank (79T075002)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Length of Cut: 0.060" (MEF-040-060-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-600K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-900K)
- MICRO 100 End Mill, 4 Flute, Square, 0.5000" (1/2) Cutter dia (SHR-500-4)
- MICRO 100 End Mill, 3 Flute, Square, 0.0625" (1/16) Cutter dia, Finish: NACRO (MEF-062-350-3K)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-090-400)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0470" (3/64), Material - Machining: Carbide (60747)
- Micro 100 End Mills