Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.200 mm Cutter dia
Mfr # MEFM-012-1200K
Zoro # G0990169
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.80 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-012-1200K
- Zoro # G0990169
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.80 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Neck Dia. | 1.100 mm |
Milling Dia. | 1.200 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
1.200 mm Cutter DIA x 1.80 mm Length of Cut x 12.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/4" Hole Dozer w/Carbide Teeth (49-56-0744)
- MILWAUKEE TOOL 2-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-0167)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (80159D2B51625)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x8IN (50570)
- MICRO 100 End Mill, 4 Flute, Square, 0.5000" (1/2) Cutter dia (SHR-500-4)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-078-250K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-075-113K)
- MICRO 100 Square End Mill, 1/64" Cut L, Unfinished (MEF-031-047K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Length of Cut: 0.090" (MEF-060-090-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-150-3K)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- Micro 100 End Mills