Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: UN
Mfr # MEFM-012-1000
Zoro # G0994457
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.80 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Neck Dia. 1.100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-012-1000
- Zoro # G0994457
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.80 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Neck Dia. | 1.100 mm |
Milling Dia. | 1.200 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
1.200 mm Cutter DIA x 1.80 mm Length of Cut x 10.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0512)
- WIHA Nut Driver Set, 5 Pieces, Metric, Solid, Ins (32291)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- MAYHEW Mini-Hook and Pick Set, 4 Pc (60003)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-062-200K)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-045-068K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Shank Dia.: 1/8" (MEF-078-900-3)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-040-060K)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-400K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: UN (MEF-075-113-3)
- M.A. FORD End Mill, 1/2" Dia, 2" Cut, Carbide (13850005)
- Micro 100 End Mills