Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.0 mm Cutter dia
Mfr # MEFM-010-400K
Zoro # G0986075
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.50 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Milling Dia. 1.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-010-400K
- Zoro # G0986075
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 1.000 mm |
Neck Dia. | 0.950 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
1.000 mm Cutter DIA x 1.50 mm Length of Cut x 4.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 11/64" HSS 130 Deg. Jobber Length Drill Bit 10pk. (215808)
- PRO-GRADE TOOLS Replacement Knife Blades, 5 pcs., #11 (82037)
- BIG HORN 4 x 2-1/2 Inch Adapter (11427)
- KAPRO 985 APOLLO Heavy-Duty 24" Professional Box Level (985-41X-24)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Neck Dia.: 0.0710" (MEF-075-400-3K)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-150)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-700)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Finish: UN (MEF-040-250-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Finish: NACRO (MEF-060-500-3K)
- MICRO 100 Square End Mill, 3/4" Cut L, Unfinished (MEF-093-750)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1-3/4x1-1/4x4x6-1/2 (C33404)
- Micro 100 End Mills