Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.0 mm Cutter dia
Mfr # MEFM-010-150
Zoro # G0991167
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.50 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-010-150
- Zoro # G0991167
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 1.000 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
1.000 mm Cutter DIA x 1.50 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Pin Driver, 2 1/2 In Dia, 2 1/2 In L (213105)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-040-060)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-125-1000)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-031-200K)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-050-550K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-300-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Overall Length: 2" (MEF-075-600-3)
- MELIN TOOL CO End Mill, Hss, GP, Square, 14.5mm x 1-3/8, Number of Flutes: 4 (CCP-16M14.5)
- Micro 100 Square End Mills