Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 1.0 mm Cutter dia, Finish: UN
Mfr # MEFM-010-700
Zoro # G0990710
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.50 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-010-700
- Zoro # G0990710
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Neck Dia. | 0.950 mm |
Milling Dia. | 1.000 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
1.000 mm Cutter DIA x 1.50 mm Length of Cut x 7.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7/32 Inch Alignment Punch (66176)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/64 (41607)
- BOSCH Table Saw Stand, 13-3/4in. L. (TS1007)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU97)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia (MEF-250-250K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia, Finish: NACRO (MEFM-012-180K)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000)
- MICRO 100 Square End Mill, 13/64" Cut L, Unfinished (MEF-060-090K)
- MICRO 100 Square End Mill, 3/4" Cut Length, nACRo (MEF-093-750K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia, Neck Dia.: 0.0290" (MEF-031-200-3)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C31999)
- Micro 100 Square End Mills