Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.800 mm Cutter dia
Mfr # MEFM-008-900K
Zoro # G0988044
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.20 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-008-900K
- Zoro # G0988044
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.20 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.800 mm |
Neck Dia. | 0.750 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
0.800 mm Cutter DIA x 1.20 mm Length of Cut x 9.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Hoist Alignment Tool, 5 In, 1000 lb. Cap (780425)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/8x1", Overall Length: 3" (EMG-404-E)
- HUSKIE TOOLS Punch/Die Set, Oblong, 7/16 x 13/16 In (SHD-716X1316)
- KO-KEN Socket 10mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-10)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Neck Dia.: 0.0560" (MEF-060-200-3K)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-062-200K)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-2000)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-700K)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000K)
- MICRO 100 Square End Mill, 13/64" Cut L, Unfinished (MEF-060-090K)
- ZORO SELECT End Mill, nACRo, 0.125" Shank dia., Carbide (HGW70125-00)
- Micro 100 End Mills