Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.800 mm Cutter dia
Mfr # MEFM-008-700K
Zoro # G0989198
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.20 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-008-700K
- Zoro # G0989198
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.20 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Neck Dia. | 0.750 mm |
Milling Dia. | 0.800 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
0.800 mm Cutter DIA x 1.20 mm Length of Cut x 7.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Socket (SHD23016)
- WESTWARD Gooseneck Wrecking Bar, 12 In, 1/2 In Dia (3FE97)
- GS TOOLING ER32 Collet Chuck Nuts (337392)
- HARVEY TOOL Undercutting End Mill - 270, 0.1560" (5/32), Neck Length: 1/8" (23110-C3)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: UN (MEFM-002-030)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-030-045)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-1000K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Length of Cut: 0.117" (MEF-078-650-3K)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: UN (MEF-075-113-3)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.1562" (5/32), Length of Cut: 9/32" (50310-C3)
- Micro 100 Square End Mills