Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.800 mm Cutter dia
Mfr # MEFM-008-120K
Zoro # G0988105
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.20 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-008-120K
- Zoro # G0988105
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.20 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.800 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
0.800 mm Cutter DIA x 1.20 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Lightweight Red Rubber F, 12" x 4" x 1/2 (PL384)
- WILLIAMS 1/2" Dr, 10mm Size, Metric Hex Bit Socket, 6 Pts (35295)
- BON TOOL Edger, Stainless Steel 6" X 6", 3/8" Radius X 1/2" Lip Wood Handle (12-445)
- CLEVELAND 26PC 118° General-Purpose Screw Machine Length Drill Set Cleveland 2120 Bright HSS RHS/RHC A-Z (C01332)
- MICRO 100 Square End Mill, 1/64" Cut Length, nACRo (MEF-031-100)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Length of Cut: 0.117" (MEF-078-650-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-047-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Length of Cut: 0.075" (MEF-050-200-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: UN (MEF-075-113-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-250K)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.2187" (7/32) (836414-C3)
- Micro 100 End Mills