Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: NACRO
Mfr # MEFM-008-400K
Zoro # G0986477
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1.20 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Milling Dia. 0.800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-008-400K
- Zoro # G0986477
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1.20 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.800 mm |
Neck Dia. | 0.750 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
0.800 mm Cutter DIA x 1.20 mm Length of Cut x 4.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, 9/16-18 (6849)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #60 (44730)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR66)
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-078-250)
- MICRO 100 End Mill, 3 Flute, Square, 0.0781" (5/64) Cutter dia, Shank Dia.: 1/8" (MEF-078-900-3)
- MICRO 100 Square End Mill, 13/32" Cut L, Unfinished (MEF-090-400)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-700)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (MEF-093-1000K)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-500K)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T200L)
- Micro 100 End Mills