Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.600 mm Cutter dia
Mfr # MEFM-006-600K
Zoro # G0984648
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.90 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Milling Dia. 0.600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-006-600K
- Zoro # G0984648
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.90 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.600 mm |
Neck Dia. | 0.550 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
0.600 mm Cutter DIA x 0.90 mm Length of Cut x 6.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 5-Piece Pack (48-32-4663)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170508PEERG-ACK300)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T10 (80172)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- MICRO 100 Square End Mill, 3/32" Cut L, Unfinished (MEF-020-150K)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-078-400K)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia (MEF-250-250K)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-045-068K)
- MICRO 100 End Mill, 2 Flute, Square, 4.0 mm Cutter dia (MEFM-040-3000K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia (MEFM-015-1000K)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", Cobalt (08322CC)
- Micro 100 Square End Mills