Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.600 mm Cutter dia
Mfr # MEFM-006-500K
Zoro # G0980615
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.90 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Milling Dia. 0.600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-006-500K
- Zoro # G0980615
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.90 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.600 mm |
Neck Dia. | 0.550 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
0.600 mm Cutter DIA x 0.90 mm Length of Cut x 5.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- BOSCH Spade Bit, 3/8 In, 16 in OAL (DLSB1003)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2000)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia, Finish: UN (MEFM-006-500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia (MEF-060-350-3)
- MICRO 100 End Mill, 2 Flute, Square, 1.0 mm Cutter dia (MEFM-010-400K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-700K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-200-3K)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2" (C39691)
- Micro 100 Square End Mills