Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.600 mm Cutter dia, Finish: UN
Mfr # MEFM-006-500
Zoro # G0984194
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.90 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Milling Dia. 0.600 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-006-500
- Zoro # G0984194
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.90 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.600 mm |
Neck Dia. | 0.550 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
0.600 mm Cutter DIA x 0.90 mm Length of Cut x 5.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Deep Imp (CMMT15902)
- IRWIN Die, Threat Size: 3/8"-18, NPT, HRT (7404)
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 3/4 hp (MP6V)
- MITUTOYO Satin Steel Rule 1mm/.5mm (182-131)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Neck Dia.: 0.1830" (MEF-187-750)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-068-3K)
- MICRO 100 End Mill, 5 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: NACRO (VHM-5125-5K)
- MICRO 100 End Mill, 4 Flute, Square, 0.5000" (1/2) Cutter dia (SHR-500-4)
- MICRO 100 Square End Mill, 1/64" Cut L, Unfinished (MEF-031-047K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-500)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0150" (1/64) (888415)
- Micro 100 End Mills