Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.300 mm Cutter dia, Finish: UN
Mfr # MEFM-003-045
Zoro # G0980868
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.50 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-003-045
- Zoro # G0980868
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.300 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
0.300 mm Cutter DIA x 0.50 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Adapter 1/2" Female X 3/8" Male, Impact (D012710)
- MILWAUKEE TOOL HTIW Kit, 1/2" Drive, 900 ft-lb Torque (2966-22)
- SIMONDS Round Handle Needle File, Swiss (83524000)
- WIHA Ratcheting Wrench Set, Combination (21290)
- MICRO 100 Square End Mill, 57/64" Cut Length, nACRo (MEF-078-900K)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-045-150K)
- MICRO 100 Square End Mill, 1-1/2" Cut L, Unfinished (VHM-750-5)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: NACRO (MEFM-002-030K)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500)
- MICRO 100 End Mill, 3 Flute, Square, 0.0200" Cutter dia, Overall Length: 1-1/2" (MEF-020-030-3)
- OSG Square End Mill, 3/4" dia. Milling, List Number: 3815 (38154111)
- Micro 100 Square End Mills