Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.300 mm Cutter dia, Finish: NACRO
Mfr # MEFM-003-045K
Zoro # G0979790
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.50 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Milling Dia. 0.300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-003-045K
- Zoro # G0979790
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.50 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.300 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
0.300 mm Cutter DIA x 0.50 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 13/16" (08810)
- RELTON Multiple Cutter Hammer Bit 3/4" X 60" Pyramid Point - SDS-max (PMX-12-66)
- WERA Ratcheting Wrench, SAE, 7/16" Head Sz (05020077001)
- CEJN USA Series 112100 Pneumatic Blowgun (11-210-0450)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 1-1/2" (MEF-060-090-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0250" Cutter dia, Finish: UN (MEF-025-250-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-068-3K)
- MICRO 100 End Mill, 4 Flute, Square, 14.0 mm Cutter dia (SHRM-140-4)
- MICRO 100 Square End Mill, 5/64" Cut L, Unfinished (MEF-031-200K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-045-250)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/32x13/16", Shank Dia.: 1/2" (B-1613)
- Micro 100 End Mills