Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia
Mfr # MEF-250-250K
Zoro # G0982356
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1/4"
- Shank Dia. 1/4"
- Overall Length 2-1/2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-250-250K
- Zoro # G0982356
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
0.2500" (1/4) Cutter DIA x 0.250" (1/4) Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010308)
- WIHA Magicring Metric Screwdriver Set 1, 9 pcs (36790)
- KRAFT TOOL Wood Darby Handle, 2 Hole Grip (CF237-01)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia, Finish: UN (MEF-047-150-3)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-030-100)
- MICRO 100 End Mill, 2 Flute, Square, 0.150 mm Cutter dia, Finish: NACRO (MEFM-0015-025K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia (MEF-045-150-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0600" Cutter dia, Overall Length: 2" (MEF-060-750-3K)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-075-400K)
- OSG Carbide End Mill, 5/64in dia, 5/32in Cut L (414-0781)
- Micro 100 Square End Mills