Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: UN
Mfr # MEF-250-750
Zoro # G0985506
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 1/4"
- Shank Dia. 1/4"
- Overall Length 2-1/2"
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-250-750
- Zoro # G0985506
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Milling Dia. | 1/4" |
Neck Dia. | 0.2460" |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
0.2500" (1/4) Cutter DIA x 0.250" (1/4) Length of Cut x 0.750" (3/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- OTC Bearing Puller, 4-9/64 lb., 20-39/64 in. L (1172)
- STANLEY Tape Measure, Inch, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade, Manual Lock (33-212)
- DORIAN Knurl Wheel, D Series, STR, 1/2 OD, 25 TPI (DS-25-HSB-CP)
- MICRO 100 Square End Mill, 7/64" Cut Length, nACRo (MEF-062-093)
- MICRO 100 Square End Mill, 13/32" Cut Length, nACRo (MEF-090-400K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia (MEF-050-550-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0469" (3/64) Cutter dia (MEF-047-071-3)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: UN (MEF-075-113-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-600K)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- Micro 100 End Mills