Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: UN
Mfr # MEFM-002-030
Zoro # G0989076
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.30 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-002-030
- Zoro # G0989076
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.30 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.200 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Square |
Description
0.200 mm Cutter DIA x 0.30 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-837 Groover Saw Cut 6 X 6 1-1/2" Deep Walking Tool (22-837)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50893)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 13"x5 (PL460)
- STARRETT Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10-04-1/2)
- MICRO 100 Square End Mill, 1/4" Cut Length, nACRo (MEF-047-150)
- MICRO 100 End Mill, 3 Flute, Square, 0.0400" Cutter dia, Length of Cut: 0.060" (MEF-040-060-3K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia, Finish: UN (MEF-035-400-3)
- MICRO 100 Square End Mill, 3/32" Cut Length, nACRo (MEF-030-045)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-040-060)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-125-1000)
- HARVEY TOOL 5/64 in. Cutter dia. x 0.2340 in. 15/64 x 0.4750 in. Reach Carbide Square End Mill, 4 Flutes (735978)
- Micro 100 Square End Mills