Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: NACRO
Mfr # MEFM-002-030K
Zoro # G0979599
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.30 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-002-030K
- Zoro # G0979599
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.30 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.200 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
0.200 mm Cutter DIA x 0.30 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 9.4" L, Full Polish Chrome Finish (81208T)
- WESTWARD 3-Piece Chrome Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB8)
- BOSCH Forstner Bit, 1-5/8In (FB026)
- MICRO 100 End Mill, 2 Flute, Square, 0.150 mm Cutter dia, Finish: NACRO (MEFM-0015-025K)
- MICRO 100 Square End Mill, 9/64" Cut L, Unfinished (MEF-045-500K)
- MICRO 100 Square End Mill, 13/64" Cut L, Unfinished (MEF-060-090K)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-030-100)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-1000K)
- MICRO 100 End Mill, 4 Flute, Square, 14.0 mm Cutter dia (SHRM-140-4)
- OSG Carbide End Mill, 4.00mm dia, 11.00mm Cut (91400411)
- Micro 100 Square End Mills