Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Neck Dia.: 0.1830"
Mfr # MEF-187-750
Zoro # G1002744
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.200"
- Shank Dia. 1/4"
- Overall Length 2-1/2"
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEF-187-750
- Zoro # G1002744
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.200" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Milling Dia. | 3/16" |
Neck Dia. | 0.1830" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | UN |
Description
0.1875" (3/16) Cutter DIA x 0.200" Length of Cut x 0.750" (3/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 5/32 (C22689)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (8982)
- PROSKIT Micro Cutters (200-092)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- MICRO 100 Square End Mill, 11/32" Cut Length, nACRo (MEF-060-350)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-750K)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-1200K)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-045-250)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-093-1000)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia, Finish: NACRO (MEFM-008-400K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0450" Cutter dia, Shank Dia.: 1/8" (MEF-045-150-3)
- Micro 100 End Mills