Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia
Mfr # MEF-187-750K
Zoro # G0982916
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.200"
- Shank Dia. 1/4"
- Overall Length 2-1/2"
- Milling Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-187-750K
- Zoro # G0982916
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.200" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Milling Dia. | 3/16" |
Neck Dia. | 0.1830" |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
0.1875" (3/16) Cutter DIA x 0.200" Length of Cut x 0.750" (3/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES 3 in. Machine Square (60019IND)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- BOSCH Miter Saw Stand, 102 x 37-5/16 in. (T1B)
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (429428)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia, Finish: NACRO (MEFM-030-3000K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Finish: UN (MEF-030-200-3)
- MICRO 100 End Mill, 2 Flute, Square, 0.400 mm Cutter dia, Finish: NACRO (MEFM-004-060K)
- MICRO 100 Square End Mill, 19/64" Cut L, Unfinished (MEF-075-600)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Neck Dia.: 0.1830" (MEF-187-750)
- MICRO 100 Square End Mill, 35/64" Cut Length, nACRo (MEF-075-900K)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC-TN TiN 1/4x1/4x1/4x2-1/16 (C32213)
- Micro 100 Square End Mills