Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia
Mfr # MEF-187-1000K
Zoro # G0991289
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.200"
- Shank Dia. 1/4"
- Overall Length 2-1/2"
- Neck Dia. 0.1830"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-187-1000K
- Zoro # G0991289
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.200" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Neck Dia. | 0.1830" |
Milling Dia. | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
0.1875" (3/16) Cutter DIA x 0.200" Length of Cut x 1.000" (1) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-8RT)
- DIABLO SPEEDemon Self Feed Bit, 2-9/16" dia. (DSF2562)
- MAG-MATE Paint Can Rack, Horizontal, Hol (PCRH06)
- MILWAUKEE TOOL 6 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3406)
- MICRO 100 Square End Mill, 1/8" Cut L, Unfinished (MEF-090-125)
- MICRO 100 Square End Mill, 13/64" Cut Length, nACRo (MEF-060-200)
- MICRO 100 End Mill, 3 Flute, Square, 0.0350" Cutter dia (MEF-035-250-3)
- MICRO 100 Square End Mill, 9/64" Cut Length, nACRo (MEF-040-060)
- MICRO 100 Square End Mill, 3/64" Cut Length, nACRo (MEF-031-200)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia (MEFM-020-2500K)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single Course Roughing EndMill Cleveland PMRC-TN TiN 1/4x1/4x1/4x2-1/16 (C32213)
- Micro 100 Square End Mills