Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.150 mm Cutter dia, Finish: NACRO
Mfr # MEFM-0015-025K
Zoro # G0984946
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.30 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-0015-025K
- Zoro # G0984946
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.30 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.150 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
0.150 mm Cutter DIA x 0.30 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 15/16 (55460)
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: NACRO (MEFM-002-030K)
- MICRO 100 End Mill, 2 Flute, Square, 1.500 mm Cutter dia, Finish: UN (MEFM-015-600)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia, Finish: UN (MEF-187-1500)
- MICRO 100 Square End Mill, 1/4" Cut L, Unfinished (MEF-047-071K)
- MICRO 100 Square End Mill, 3/8" Cut L, Unfinished (MEF-025-038K)
- MICRO 100 End Mill, 2 Flute, Square, 0.800 mm Cutter dia (MEFM-008-900K)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, Bright (284-000180)
- Micro 100 End Mills