Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.100 mm Cutter dia
Mfr # MEFM-001-015K
Zoro # G0983948
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.20 mm
- Shank Dia. 3.000 mm
- Overall Length 38.0 mm
- Finish NACRO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEFM-001-015K
- Zoro # G0983948
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.20 mm |
Shank Dia. | 3.000 mm |
Overall Length | 38.0 mm |
Milling Dia. | 0.100 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Square |
Description
0.100 mm Cutter DIA x 0.20 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade Set, T-Shank, PK5 (T500)
- WILLIAMS Socket Set, 12 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMSB-12RC)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-175)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900B)
- MICRO 100 Square End Mill, 5/8" Cut Length, nACRo (MEF-078-650K)
- MICRO 100 Square End Mill, 35/64" Cut L, Unfinished (MEF-075-900)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia (MEF-075-900-3K)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia (MEF-250-250K)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-600K)
- MICRO 100 End Mill, 3 Flute, Square, 0.0500" Cutter dia, Shank Dia.: 1/8" (MEF-050-200-3)
- MELIN TOOL CO Carbide HP End Mill, Square, 3/8" x 1/2", Finish: Bright (GMGS-1212)
- Micro 100 Square End Mills