Shop All Square End Mills
Micro 100
End Mill, 2 Flute, Square, 0.0350" Cutter dia
Mfr # MEF-035-250-3K
Zoro # G0991620
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Length of Cut 0.053"
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Neck Dia. 0.0330"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # MEF-035-250-3K
- Zoro # G0991620
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 0.053" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Neck Dia. | 0.0330" |
Milling Dia. | 0.0350" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | NACRO |
Description
0.0350" Cutter DIA x 0.053" Length of Cut x 0.250" (1/4) Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Parallel jaw self grip wrench L.250 mm head bright nickel-plated handles bright nickel-plated (65622250)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4 in. (CTD36)
- MILTON INDUSTRIES ShockIt Line Wrench Set, 16-Piece SAE - Heavy Duty Industrial/Hydraulic Line Fittings (LT1920XL)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- MICRO 100 End Mill, 2 Flute, Square, 0.200 mm Cutter dia, Finish: NACRO (MEFM-002-030K)
- MICRO 100 End Mill, 2 Flute, Square, 0.1875" (3/16) Cutter dia (MEF-187-1000K)
- MICRO 100 Square End Mill, 3/8" Cut Length, nACRo (MEF-030-200)
- MICRO 100 End Mill, 2 Flute, Square, 3.0 mm Cutter dia (MEFM-030-1500K)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia (MEFM-050-3000K)
- MICRO 100 End Mill, 2 Flute, Square, 0.600 mm Cutter dia (MEFM-006-090K)
- CLEVELAND 3-Flute PM+™ HSS-E Squar LH CC Special Profile Roughing EndMil CTD PM-538L Brite 3/4x3/4x1-5/8x3-7/8 (C40400)
- Micro 100 Square End Mills