Shop All Corner Radius End Mills
Micro 100
End Mill, 2 Flute, Corner Radius, 5.0 mm Cutter dia
Mfr # MEFM-050-3000-100K
Zoro # G0997780
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corner Radius 1.00 mm
- Number of Flutes 2
- Finish NACRO
- Shank Dia. 6.000 mm
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-050-3000-100K
- Zoro # G0997780
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1.00 mm |
Shank Dia. | 6.000 mm |
Overall Length | 57.0 mm |
Neck Dia. | 4.900 mm |
Length of Cut | 6.00 mm |
Milling Dia. | 5.000 mm |
Details
Number of Flutes | 2 |
Finish | NACRO |
End Mill Style | Corner Radius |
Description
5.000 mm Cutter DIA x 1.00 mm Radius x 6.00 mm Length of Cut x 30.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-10)
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- CENTURY DRILL & TOOL Slotted Screwdriver, 5/16 x 6 in. Slotted 5/16" (72115)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-010)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 0.3125" (5/16) Cutter dia, Finish: UN (VLM-312-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0350" Cutter dia (MEF-035-400-3-005)
- Micro 100 Corner Radius End Mills