Shop All Corner Radius End Mills
Micro 100
End Mill, 2 Flute, Corner Radius, 5.0 mm Cutter dia, Finish: UN
Mfr # MEFM-050-3000-100
Zoro # G0998684
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 1.00 mm
- Number of Flutes 2
- Finish UN
- Shank Dia. 6.000 mm
- Milling Dia. 5.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-050-3000-100
- Zoro # G0998684
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1.00 mm |
Shank Dia. | 6.000 mm |
Milling Dia. | 5.000 mm |
Overall Length | 57.0 mm |
Length of Cut | 6.00 mm |
Neck Dia. | 4.900 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Corner Radius |
Description
5.000 mm Cutter DIA x 1.00 mm Radius x 6.00 mm Length of Cut x 30.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- KRAFT TOOL Drywall Lifter, Metal, For Wallboard (DC175)
- HHIP 1/2-13 X 3" T-Slot Bolt (3900-1272)
- HOUGEN 17MM RotaCut Hole Cutter (11217)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia, Shank Dia.: 1/8" (MEF-031-100-3-010K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 0.3125" (5/16) Cutter dia, Finish: UN (VLM-312-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-150-3-010)
- Micro 100 Corner Radius End Mills