Shop All Corner Radius End Mills
Micro 100
End Mill, 2 Flute, Corner Radius, 1.0 mm Cutter dia, Finish: UN
Mfr # MEFM-010-400-20
Zoro # G0998620
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.20 mm
- Number of Flutes 2
- Finish UN
- Shank Dia. 3.000 mm
- Milling Dia. 1.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-010-400-20
- Zoro # G0998620
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.20 mm |
Shank Dia. | 3.000 mm |
Milling Dia. | 1.000 mm |
Neck Dia. | 0.950 mm |
Overall Length | 38.0 mm |
Length of Cut | 1.50 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Corner Radius |
Description
1.000 mm Cutter DIA x 0.20 mm Radius x 1.50 mm Length of Cut x 4.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 31/32 X 25/64 X 3/4 Indexable T-Slot Cutter (2077-0500)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (82007)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA2)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia (MEF-045-500-3-005)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 16.0 mm Cutter dia (VLRM-160-4)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-005K)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-400-010K)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- Micro 100 Corner Radius End Mills