Shop All Corner Radius End Mills
Micro 100
End Mill, 2 Flute, Corner Radius, 0.600 mm Cutter dia
Mfr # MEFM-006-500-05
Zoro # G0997948
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corner Radius 0.05 mm
- Number of Flutes 2
- Finish UN
- Shank Dia. 3.000 mm
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # MEFM-006-500-05
- Zoro # G0997948
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.05 mm |
Shank Dia. | 3.000 mm |
Neck Dia. | 0.550 mm |
Milling Dia. | 0.600 mm |
Length of Cut | 0.90 mm |
Overall Length | 38.0 mm |
Details
Number of Flutes | 2 |
Finish | UN |
End Mill Style | Corner Radius |
Description
0.600 mm Cutter DIA x 0.05 mm Radius x 0.90 mm Length of Cut x 5.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42920)
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 10-100 ft/lbs. (85062M)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (4LZA3)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0200" Cutter dia, Finish: NACRO (MEF-020-150-3-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0350" Cutter dia (MEF-035-400-3-005)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-015-023-002K)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-150-3-010)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-010)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- Micro 100 Corner Radius End Mills